-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Ventilator |
|---|---|
| Application | Factories, Large Facilities, Warehouses |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 26 1/2" |
| Base Length | 66 1/2" |
| Base Shape | Square |
| Base Size | 66 1/2" x 66 1/2" |
| Base Width | 66 1/2" |
| Bearing Size | 1 3/4" |
| Bearing Type | Regreasable Cast Pillow Block |
| Blade Dia. | 60" |
| Blade Material | Aluminum |
| Brake Horsepower | 17 1/4 hp |
| Cfm @ 0.000-in. Sp | 41118 CFM |
| Cfm @ 0.125-in. Sp | 39421 CFM |
| Cfm @ 0.250-in. Sp | 37726 CFM |
| Cfm @ 0.375-in. Sp | 36055 CFM |
| Compatible Damper Grainger Part Number | 6WRK9 |
| Current | 40.2-36.4/18.2A |
| Damper Size | 60" x 60" |
| Dimension | 14 1/2" |
| Dimension A | 66 1/2" |
| Drive Type | Belt Drive |
| Drive Type - Roof Ventilators | Belt Drive |
| Exhaust Airflow @ 0.000 In Sp | 41118 CFM |
| Exhaust Airflow @ 0.125 In Sp | 39421 CFM |
| Exhaust Airflow @ 0.375 In Sp | 36055 CFM |
| Fan Speed | 699 RPM |
| Features | Strong And Weathertight Hood |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Height | 42 1/2" |
| High-efficiency Motor | No |
| Hood Height | 25" |
| Hood Length | 108" |
| Hood Type | Hinged Hood |
| Hood Width | 100" |
| Housing Finish | Galvanized |
|---|---|
| Housing Length | 66 1/2" |
| Housing Material | Steel |
| Housing Width | 66 1/2" |
| Includes | Drive Package, Hood |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 17 1/4 bhp |
| Max. Depth | 108" |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 699 RPM |
| Maximum Static Pressure | 0.625 in. wc |
| Motor Enclosure Design | Open Dripproof |
| Motor Horsepower | 15 hp |
| Motor Hp - Roof Ventilators | 15 hp |
| Motor Speed | 1760 RPM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208/230/460V AC |
| Number Of Blades | 6 |
| Number Of Speeds | 1 |
| Overall Height | 42 1/2" |
| Overall Height - Roof Ventilators | 42 1/2" |
| Overall Length | 108" |
| Overall Width | 100" |
| Phase | 3 |
| Propeller Material | Aluminum |
| Propeller Shaft Dia. | 1 3/4" |
| Resistance Properties | Weather Resistant |
| Safety Features | Birdscreen |
| Shaft Dia. | 1 3/4" |
| Sound Level | 74 Sones @ 0 In. Sp And 5 Ft. |
| Speed Controllable | No |
| Style | Hooded |
| Type | Axial Belt Drive Downblast |
| Voltage | 208-230/460V |
| standard | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 690.3963 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)