-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Axial Exhaust Ventilator |
|---|---|
| Application | Industrial And Commercial Applications |
| Assembly | Assembled |
| Base Diameter | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 34" |
| Base Shape | Square |
| Base Top To Shroud | 6 1/4" |
| Base Width | 34" |
| Blade Design | Swept Steeply Pitched |
| Blade Dia. | 24" |
| Blade Material | Aluminum |
| Brake Horsepower | 67/100 hp |
| Cfm @ 0.625-in. Sp | 2700 CFM |
| Cfm @ 0.750-in. Sp | 2252 CFM |
| Cfm @ 0.875-in. Sp | 1891 CFM |
| Cfm @ 1.000-in. Sp | 1583 CFM |
| Compatible Damper Grainger Part Number | 4HX68 |
| Compatible Speed Control | 48C172 |
| Current | 5.4/2.7A |
| Cutout Length | 29 1/2" |
| Damper Size | 27" x 27" |
| Dimension A | 34" |
| Dimension B | 42" |
| Dimension C | 17 1/2" |
| Dimension D | 6 1/4" |
| Drive Type | Direct Drive |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 5091 CFM |
| Exhaust Airflow @ 0.125 In Sp | 4703 CFM |
| Exhaust Airflow @ 0.250 In Sp | 4277 CFM |
| Exhaust Airflow @ 0.375 In Sp | 3813 CFM |
| Exhaust Airflow @ 0.500 In Sp | 3279 CFM |
| Features | Fully Rolled Baffle Bead For Stability And Ease Of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet And Supports, Nema 1 Junction Box Located In Motor Enclosure |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 42" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 42" |
|---|---|
| Includes | Nema 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 0.67 bhp |
| Max. Inlet Temp. | 120°F |
| Max. Operating Watts | 639 W |
| Maximum Fan Speed | 1140 RPM |
| Maximum Static Pressure | 1 in. wc |
| Motor Enclosure | Open Air Over |
| Motor Horsepower | 1/2 hp |
| Motor Hp | 1/2 hp |
| Motor Location | In Airstream |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/230V AC |
| No. Of Blades | 4 |
| No. Of Speeds | 1 |
| Overall Dia. | 42" |
| Overall Height | 19 1/4" |
| Overall Length | 42" |
| Overall Width | 42" |
| Phase | 1 |
| Power Consumption | 639 W |
| Propeller Dia. | 24" |
| Propeller Material | Aluminum |
| Propeller Shaft Dia. | 5/8" |
| Recommended Damper Size | 27" x 27" |
| Recommended Damper Size (in.) | 27" x 27" |
| Requires | Roof Curb For New Installation |
| Safety Features | Birdscreen |
| Shaft Dia. Propeller End | 5/8" |
| Shaft Dia. Propeller End (in.) | 0.625" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 13.9 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 13.6 sones |
| Sound Level | 13.4 Sones @ 0.375 in Sp And 5 Ft, 13.6 Sones @ 0.250 in Sp And 5 Ft, 13.9 Sones @ 0.125 in Sp And 5 Ft, 17.0 Sones @ 0.500 in Sp And 5 Ft, 17.2 Sones @ 0.000 in Sp And 5 Ft, 20.0 Sones @ 0.875 in Sp And 5 Ft, 21.0 Sones @ 0.625 in Sp And 5 Ft, 21.0 Sones @ 0.750 in Sp And 5 Ft, 21.0 Sones @ 1.000 in Sp And 5 Ft |
| Speed Controllable | Yes |
| Type | Axial Direct Drive Downblast |
| Voltage | 115/230V |
| Standards | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 106.68 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 39.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)