-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Ventilator |
|---|---|
| Amps | 8.8/4.2-4.4A |
| Application | Industrial And Commercial Applications |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Diameter | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 42" |
| Base Shape | Square |
| Base Size - Roof Ventilators | 42" x 42" |
| Base Width | 42" |
| Bearing Type | Regreaseable Pillow Block |
| Blade Design | Swept Steeply Pitched |
| Blade Dia. | 30 |
| Blade Diameter | 30" |
| Blade Material | Steel |
| Brake Horsepower | 12/25 hp |
| Cfm @ 0.000-in. Sp | 5073 CFM |
| Cfm @ 0.125-in. Sp | 4292 CFM |
| Cfm @ 0.250-in. Sp | 3337 CFM |
| Cfm @ 0.375-in. Sp | 2349 CFM |
| Compatible Damper Grainger Part Number | 4HX69 |
| Damper Size | 35" x 35" |
| Dimension B | 47 1/2" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Drive Type - Roof Ventilators | Belt Drive |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 5073 CFM |
| Exhaust Airflow @ 0.125 In Sp | 4292 CFM |
| Exhaust Airflow @ 0.375 In Sp | 2349 CFM |
| Features | Fully Rolled Bead On The Windband Ensures Stability And Provides Rigidity For Lifting And Transporting, Nema 1 Junction Box Located In Motor Enclosure |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Length | 47 1/2" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
|---|---|
| Housing Width | 47 1/2" |
| Includes | Drive Package, NEMA 1 Junction Box |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 12/25 bhp |
| Max. Inlet Temp. | 120°F |
| Maximum Ambient Temperature | 120°F |
| Maximum Fan Speed | 551 RPM |
| Maximum Static Pressure | 0.375 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1/2 hp |
| Motor Hp - Roof Ventilators | 1/2 hp |
| Motor Location | Out Of Airstream |
| Motor Voltage | 115/230V |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Overall Dia. | Not Applicable |
| Overall Height | 36 1/8" |
| Overall Length | 47 1/2" |
| Overall Width | 47 1/2" |
| Phase | 1 |
| Propeller Material | Steel |
| Propeller Shaft Diameter | 1" |
| Recommended Damper Size (in.) | 35" x 35" |
| Requires | Roof Curb For New Installations |
| Resistance Properties | Weather Resistant |
| Rpm | 551 RPM |
| Safety Features | Birdscreen, Windband |
| Shaft Dia. Propeller End | 1 1/4" |
| Shaft Dia. Sheave End | 1 1/4" |
| Speed Control | No |
| Type | Axial Belt Drive Downblast With Drive Package |
| Standards | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 91.76 |
|---|---|
| Length (cm) | 120.65 |
| Width (cm) | 120.65 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 130.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)