-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Ventilator |
|---|---|
| Application | Factories, Large Facilities, Warehouses |
| Assembled/unassembled | Unassembled |
| Base Height | 26 1/2" |
| Base Length | 60 1/2" |
| Base Shape | Square |
| Base Width | 60 1/2" |
| Bearing Size | 1 1/4" |
| Bearing Type | Regreasable Pillow Block |
| Blade Dia. | 54" |
| Blade Finish | Galvanized |
| Blade Material | Steel |
| Brake Hp | 1 73/100 bhp |
| Cfm @ 0.000-in. Sp | 18680 CFM |
| Cfm @ 0.125-in. Sp | 16129 CFM |
| Compatible Damper Grainger Part Number | 5NKN7 |
| Current | 15.2/8.2-7.6A |
| Damper Size | 54" x 54" |
| Drive Type | Belt Drive |
| Exhaust Airflow @ 0.000 In Sp | 18680 CFM |
| Exhaust Airflow @ 0.125 In Sp | 16129 CFM |
| Fan Speed | 343 RPM |
| Features | Strong And Weathertight Hood |
| For Air Type | Clean Air |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Height | 42 1/2" |
| High-efficiency Motor | No |
| Hood Height | 25" |
| Hood Length | 96" |
| Hood Type | Hinged Hood |
| Hood Width | 96" |
| Housing Length | 60 1/2" |
| Housing Material | Steel |
|---|---|
| Housing Width | 60 1/2" |
| Includes | Drive Package, Hood |
| Includes Drive Package With Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 73/100 bhp |
| Max. Depth | 96" |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 343 RPM |
| Maximum Static Pressure | 0.125 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1 1/2 hp |
| Motor Speed | 1725 RPM |
| Motor Type | Capacitor-Start Capacitor-Run |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Overall Height | 42 1/2" |
| Overall Length | 96" |
| Overall Width | 96" |
| Phase | 1 |
| Propeller Material | Steel |
| Resistance Properties | Weather Resistant |
| Shaft Dia. | 1 1/4" |
| Sound Level | 17.3 Sones @ 0.000 In. Sp And 5 Ft. |
| Speed Controllable | No |
| Type | Axial Belt Drive Downblast |
| Voltage | 115/208-230V |
| Width | 96" |
| Standards | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 395.2755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)