-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Direct Drive Axial Exhaust Ventilator |
|---|---|
| Airflow @ 0.000 In Sp | 542 CFM |
| Assembly | Assembled |
| Base Diameter | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 19" |
| Base Shape | Square |
| Base Top To Shroud | 5 1/2" |
| Base Top To Shroud (in.) | 5 1/2" |
| Base Width | 19" |
| Blade Dia. | 10" |
| Blade Material | Aluminum |
| Brake Horsepower | 1/100 bhp, 1/25 bhp |
| Cfm @ 0.000-in. Sp | 270/358/542 CFM |
| Compatible Damper Grainger Part Number | 4HX64 |
| Compatible Speed Control | 35YV92, 35YV93, 35YV94, 43Y140 |
| Current | 3.9A |
| Cutout Length | 14 1/2" |
| Damper Size | 12" x 12" |
| Dimension A | 19" |
| Dimension B | 24 5/8" |
| Dimension C | 15 1/4" |
| Dimension D | 5 1/2" |
| Drive Type | Direct Drive |
| Electrical Connection | Power Cord |
| Exhaust Airflow @ 0.000 In Sp | 542 CFM |
| Exhaust Airflow @ 0.125 In Sp | 457 CFM |
| Exhaust Airflow @ 0.250 In Sp | 333 CFM |
| Exhaust Airflow @ 0.375 In Sp | 246 CFM |
| Features | Fully Rolled Baffle Bead For Stability And Ease Of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet And Supports, Motor Accepts An External 0-10 Vdc Control Signal, Nema 1 Junction Box Located In Motor Enclosure |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | Yes |
| Housing Length | 24 3/5" |
| Housing Material | Aluminum |
| Housing Material Fabrication | Spun |
| Housing Width | 24 3/5" |
| Includes | Nema 1 Junction Box |
|---|---|
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 0.01 bhp, 0.04 bhp |
| Max. Inlet Temp. | 120°F |
| Maximum Fan Speed | 1725 RPM |
| Maximum Static Pressure | 0.375 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 1/4 hp |
| Motor Hp | 1/4 hp |
| Motor Type | Electronically Commutated |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115V AC |
| No. Of Blades | 4 |
| No. Of Speeds | 1 |
| Overall Dia. | 24 3/5" , 24 5/8" |
| Overall Diameter | 24.6" |
| Overall Height | 17" |
| Overall Length | 24 5/8" |
| Overall Width | 24 5/8" |
| Phase | 1 |
| Propeller Dia. | 10" |
| Propeller Material | Aluminum |
| Propeller Shaft Dia. | 1/2" |
| Recommended Damper Size | 12" x 12" |
| Recommended Damper Size (in.) | 12" x 12" |
| Requires | Roof Curb For New Installation |
| Safety Features | Birdscreen |
| Shaft Dia. Propeller End | 1/2" |
| Shaft Dia. Propeller End (in.) | 1/2" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 3.7 sones, 10 sones |
| Sones @ 0.250-in. Sp @ 5 Ft. | 12.5 sones |
| Sound Level | Fan Rpm 1140- 3.7 Sones @ 0.125 in Sp And 5 Ft, Fan Rpm 1725- 10.0 Sones @ 0.125 in Sp And 5 Ft, 12.5 Sones @ 0.250 in Sp And 5 Ft |
| Speed Controllable | Yes |
| Supply Airflow @ 0.000 In Sp | 542 CFM |
| Standards | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 62.55 |
| Width (cm) | 62.55 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)