-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Drive | Single Flat |
| Dry Suction Lift | 3.28 ft. |
| Dry Weight | 4.5 lbs. |
| Flow Rate @ 100 Psi | 330 GPH |
| Flow Rate @ 150 Psi | 328 GPH |
| Flow Rate @ 200 Psi | 327 GPH |
| Flow Rate @ 250 Psi | 326 GPH |
| Flow Rate @ 50 Psi | 331 GPH |
| Hp | 1 11/50 hp |
| Hp @ 100 Psi | 11/20 hp |
| Hp @ 150 Psi | 39/50 hp |
| Hp @ 200 Psi | 1 hp |
| Hp @ 250 Psi | 1 11/50 hp |
| Hp @ 50 Psi | 33/100 hp |
| Inlet Size | 1/2" |
| Max. Flow Rate | 12.5 LPM |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 250 psi |
| Max. Operating Temp. | 160°F |
|---|---|
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Bolt On |
| Noise Level | 60 dBA |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Ph Range | 6 pH |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon Ceramic |
| Series | 4 Series |
| Shaft Material | Stainless Steel |
| Static Pressure | 100 psi |
| Tds Resolution | 5000 ppm |
| Valve Configuration | No Relief Valve |
| Valve Type | No Relief Valve |
| Wet Suction Lift | 6.6 ft. |
Procon 114E330F11XX rotary vane pump is a positive-displacement pump that operates by using rotating vanes or blades to transfer fluids from the inlet to the outlet. It is utilised in beverage dispensing systems, water treatment processes and automotive coolant circulation.
| Height (cm) | 10.97 |
|---|---|
| Length (cm) | 9.73 |
| Width (cm) | 10.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.584 |
Yes, the pump maintains a consistent flow rate even when the pressure varies, ensuring reliable fluid transfer.
Rotary vane pumps require regular maintenance, including changing the pump oil, inspecting and replacing vanes when worn and cleaning the pump internals. Proper maintenance is crucial to ensure the pump's longevity and efficient operation.
The flow rate of the pump is 330 gallons per hour (GPH).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)