-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Drive | Single Flat |
| Dry Suction Lift | 3.28 ft. |
| Dry Weight | 4.5 lbs. |
| Flow Rate @ 100 Psi | 263 GPH |
| Flow Rate @ 150 Psi | 261 GPH |
| Flow Rate @ 200 Psi | 259 GPH |
| Flow Rate @ 250 Psi | 257 GPH |
| Flow Rate @ 50 Psi | 265 GPH |
| Hp | 43/50 hp |
| Hp @ 100 Psi | 43/100 hp |
| Hp @ 150 Psi | 63/100 hp |
| Hp @ 200 Psi | 41/50 hp |
| Hp @ 250 Psi | 1 1/100 hp |
| Hp @ 50 Psi | 6/25 hp |
| Inlet Size | 1/2" |
| Max. Flow Rate | 12.5 LPM |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 60 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
|---|---|
| Max. Viscosity | 100 cPS |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Bolt On |
| Noise Level | 60 dBA |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Ph Range | 6 pH |
| Relief Valve Pressure | 250 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon Ceramic |
| Series | 4 Series |
| Shaft Material | Stainless Steel |
| Static Pressure | 100 psi |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Solid Ultem |
| Wet Suction Lift | 6.6 ft. |
Procon 104E265G12BA rotary vane pump uses a series of vanes mounted on a rotor to create a vacuum or pressurise fluids. This pump is commonly used for vacuum packaging, refrigeration, air conditioning systems and automotive power brakes.
| Height (cm) | 10.97 |
|---|---|
| Length (cm) | 9.73 |
| Width (cm) | 10.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.584 |
Procon 104E265G12BA rotary vane pump makes only 60 dB.
The main components of a rotary vane pump include the rotor, vanes, housing or cavity and intake & exhaust ports.
Routine maintenance for a rotary vane pump includes checking & replacing worn vanes, inspecting seals for leaks, cleaning the pump internals and changing the pump oil regularly.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)