-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Drive | Slotted With Bronze Coupling 1143 |
| Dry Suction Lift | 3.28 ft. |
| Dry Weight | 4.5 lbs. |
| Flow Rate @ 100 Psi | 240 GPH |
| Flow Rate @ 150 Psi | 236 GPH |
| Flow Rate @ 200 Psi | 232 GPH |
| Flow Rate @ 250 Psi | 228 GPH |
| Flow Rate @ 50 Psi | 243 GPH |
| Hp | 21/50 hp |
| Hp @ 100 Psi | 37/100 hp |
| Hp @ 150 Psi | 27/50 hp |
| Hp @ 200 Psi | 7/10 hp |
| Hp @ 250 Psi | 43/50 hp |
| Hp @ 50 Psi | 21/100 hp |
| Max. Flow Rate | 240 GPH |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
|---|---|
| Max. Viscosity | 100 cPS |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Clamp On |
| Noise Level | 60 dBA |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Ph Range | 6 pH |
| Relief Valve Pressure | 60 psi to 99 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon Ceramic |
| Series | 4 Series |
| Shaft Material | Stainless Steel |
| Static Pressure | 100 psi |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Solid Ultem |
| Wet Suction Lift | 6.6 ft. |
Procon 104B240F11BC rotary vane pump is a positive-displacement pump used for transferring fluids in beverage dispensing machines, espresso machines and water treatment systems.
| Height (cm) | 10.97 |
|---|---|
| Length (cm) | 9.73 |
| Width (cm) | 10.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.4895 |
The self-priming feature allows the pump to start pumping without external priming assistance, simplifying setup and operation.
Procon 104B240F11BC pump can handle a flow rate of 240 gallons per hour (725 litres per hour).
The pump requires a maximum mechanical horsepower of 0.86 hp.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)