-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Band Clamp |
|---|---|
| Fits Brand | OTC |
| Material | Stainless Steel |
| Product Type | V-Band Clamp |
|---|---|
| Type | Belt Mounted |
| Write On Surface | No |
Procon 1113 V-band clamp is perfect for use with the brand's rotary vane pumpsfor securing hoses to them. It features stainless steel construction to resist corrosion and has hex washer head screws that are simple to tighten and loosen for reuse.
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
V-band clamps generally require minimal maintenance. However, it is essential to inspect the clamps and flanges regularly for signs of wear, damage or corrosion.
When properly tightened, this V-band clamp provides a secure connection, making it resistant to vibration and shock in most applications. However, for extreme vibration conditions, additional measures like safety wires or locking nuts should be used for added security.
Yes, V-band clamps are suitable for both pressure and suction applications, provided that the clamp and flanges are compatible with the operating conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)