4 Series Rotary Vane Pumps
PROCON
| Mounting Type | Max. Flow Rate | Max. Operating Pressure | Seal Material | Flow Rate @ 150 Psi | Flow Rate @ 200 Psi | Flow Rate @ 50 Psi | Flow Rate @ 100 Psi | Price |
|---|---|---|---|---|---|---|---|---|
| Bolt On | 12.5 LPM | 60 psi | Carbon Ceramic | 261 GPH | 259 GPH | 265 GPH | 263 GPH | $190.01 |
| Bolt On | 12.5 LPM | 250 psi | Carbon Ceramic | 328 GPH | 327 GPH | 331 GPH | 330 GPH | $167.47 |
| Carbonator Clamp | 190 GPH | 150 psi | Carbon, Ceramic | 186 GPH | 182 GPH | 193 GPH | 190 GPH | $259.40 |
| Carbonator Clamp | 240 GPH | 150 psi | Carbon, Ceramic | 236 GPH | 232 GPH | 243 GPH | 240 GPH | $259.40 |
| Clamp On | 240 GPH | 150 psi | Carbon Ceramic | 236 GPH | 232 GPH | 243 GPH | 240 GPH | $169.99 |
| Carbonator Clamp | 330 GPH | 250 psi | Carbon, Ceramic | 328 GPH | 327 GPH | 331 GPH | 330 GPH | $258.60 |
Working Mechanism
- Procon rotary vane pumps have a rotor with vanes inside a cylindrical casing.
- When the rotor spins, the vanes slide out due to the eccentric shape.
- This motion creates expanding chambers that draw in fluids or gases.
- As the rotor turns, the vanes push the fluid or gas towards the outlet, creating a vacuum or generating flow.
Features
- Procon 4 Series rotary vane pumps have brass housing that accounts for durability.
- They are self-priming and have nitrile / fluorocarbon elastomers to achieve wear-resistant sealing.
- These rotary vane pumps can handle temperatures up to 320 degrees F.
- Selected models have relief valves to handle and dissipate excess pressures (above the maximum operational pressure).
Standards & Approvals
- RoHS
Frequently Asked Questions
How do rotary vane pumps achieve a vacuum?
- Rotary vane pumps achieve a vacuum by creating expanding chambers when the vanes slide outwards due to the eccentricity of the rotor. This action draws in the gas or fluid from the inlet and then pushes it towards the outlet.
What are the factors to consider while choosing a rotary vane pump?
- Selecting the appropriate pump size depends on factors like desired flow rate, vacuum level, operating temperature and the type of fluid being handled.
Is there a way to determine the rotational direction of Procon rotary vane pumps?
- Each Procon rotary vane pump has directional arrows (clockwise / counter-clockwise) at the front that represent the rotational direction.
How can I keep oil out of the pumped gas or fluid?
- To prevent oil contamination, ensure you use the right type of oil and replace it at regular intervals. Additionally, proper filtration and periodic oil checks are essential to maintain oil cleanliness.
Explore More
- BIG BILL
- KEYSHAFT
- MOLDEX
- PELLERIN MILNOR
- KLEENGUARD
- Automotive Specialized Tools
- Router Bits
- Solid State Relays
- Dock Lights
- Busplug Hooksticks and Accessories
- ANSELL 47-400 Activarmr Light Leather And Pvc Gloves
- IRONCLAD Cold Condition Work Gloves
- NEWSTRIPE Maintenance Kits
- ASCO VALVES 8256 Series Brass Solenoid Valve
- ASSOCIATED SPRING RAYMOND Powerline X170 Gas Springs
- MONOPRICE Triple RCA Dubbing Cables
- SPEARS VALVES CPVC True Union Diaphragm Valve Boxes Schedule 80 x Schedule 40 , FKM
- WESTWARD Tamper Resistant And Specialty Tip Screwdrivers
- HUMBOLDT Mikro Air Jet Sieves