-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Built-in | Relief Valve |
| Bypass Included | Yes |
| Compatible Motor Frame | 48Y NEMA |
| Drive | 0.118" Double Flat |
| Dry Suction Lift | 3.3 ft. |
| Dry Weight | 2.5 lbs. |
| External Relief | Not Required |
| Filter | Not Included |
| Filter Combined | No |
| Filter Included | No |
| Flow Rate @ 100 Psi | 100 GPH |
| Flow Rate @ 150 Psi | 98 GPH |
| Flow Rate @ 200 Psi | 96 GPH |
| Flow Rate @ 250 Psi | 94 GPH |
| Flow Rate @ 50 Psi | 102 GPH |
| For Media Type | No |
| Frame | 48Y NEMA |
| Grade | Grade 303 |
| Height | 3" |
| Hp | 21/50 hp |
| Hp @ 100 Psi | 1/4 hp |
| Hp @ 150 Psi | 1/3 hp |
| Hp @ 200 Psi | 1/3 hp |
| Hp @ 250 Psi | 1/2 hp |
| Hp @ 50 Psi | 1/4 hp |
| Includes | Relief Valve |
| Includes Filter | No |
| Includes Strainer | Without |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Length | 3.3" |
| Max. Feet Of Head | 6 ft. Of Head |
| Max. Flow Rate | 100 GPH |
| Max. Head | 6 ft. |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
|---|---|
| Media Type | No |
| Min. Flow Rate | 94 GPH |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting | Carbonator Mount |
| Mounting Type | Carbonator Clamp |
| Noise Level | 60 dBA |
| Nsf 169 Listed | Yes |
| Nsf Certified | Yes |
| Operating Temp. Range | -4°F to +160°F |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Overall Height | 3" |
| Overall Length | 3.3" |
| Overall Width | 3.9" |
| Ph Range | 6 pH |
| Port Connection Size | 3/8" |
| Port Connection Type | NPT |
| Relief Valve | Yes |
| Relief Valve Pressure | 151 psi to 250 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon, Ceramic |
| Self Priming Wet | 6 ft. |
| Series | 2 Series |
| Shaft | 1/2" Stainless Steel |
| Shaft Combined | 1/2" 303 Stainless Steel |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Standards | RoHS |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Material | Brass |
| Valve Type | Solid |
| Vane Material | Carbon |
| Wet Suction Lift | 6.6 ft. |
| Width | 3.9" |
Procon 102A100F11PA rotary vane pump utilises a positive displacement mechanism with a rotor containing vanes or blades inside a cylindrical housing. It is used in beverage dispensing systems, coffee machines, water purification systems, cooling equipment & fluid transfer processes in industrial settings.
| Height (cm) | 9.8 |
|---|---|
| Length (cm) | 7.67 |
| Width (cm) | 8.48 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |
This pump has recommended fluid operating temperatures ranging from -4 to 160 degrees F.
The maximum noise level produced by a rotary vane pump is 60 dBA.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)