-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Built-in | Relief Valve |
| Bypass Included | Yes |
| Drive | 0.118" Double Flat |
| Dry Weight | 2.75 lbs. |
| Filter Rating | 120 µm |
| Flow Rate @ 100 Psi | 100 GPH |
| Flow Rate @ 150 Psi | 98 GPH |
| Flow Rate @ 200 Psi | 96 GPH |
| Flow Rate @ 50 Psi | 102 GPH |
| Frame | 48Y NEMA |
| Grade | Grade 303 |
| Height | 3 2/5" |
| Hp | 21/50 hp |
| Hp @ 100 Psi | 1/4 hp |
| Hp @ 150 Psi | 1/3 hp |
| Hp @ 200 Psi | 1/3 hp |
| Hp @ 250 Psi | 1/2 hp |
| Includes | Relief Valve |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Length | 3 3/5" |
| Max. Flow Rate | 100 GPH |
| Max. Head | 6 ft. |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
|---|---|
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
| Media Type | No |
| Min. Flow Rate | 94 GPH |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Clamp On |
| Noise Level | 60 dBA |
| Nsf Certified | Yes |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Ph Range | 6 pH |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Screen Mesh Size | 100 mesh |
| Seal Material | Carbon Ceramic |
| Series | 1 Series |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Strainer Type | Integral 100 Mesh Wire |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Vane Material | Carbon |
Procon 111A100F11AA rotary vane pump is a versatile and efficient positive displacement pump used in various industries for fluid handling applications.
| Height (cm) | 9.78 |
|---|---|
| Length (cm) | 8.71 |
| Width (cm) | 9.25 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0935 |

The pump requires a maximum mechanical horsepower of 0.42 hp (313 W).
The maximum flow rate of this Procon 111A100F11AA rotary vane pump is 100 gallons per hour (300 litres per hour).
Procon 111A100F11AA rotary vane pump comes with NPT 3/8 inch inlet and outlet connections.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)