-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Test Indicator |
|---|---|
| Accuracy | -0.0002" to +0.0002" |
| Bearing Type | Jeweled |
| Contact Point Dia. | 5/64" |
| Contact Point Material | Carbide |
| Contact Point Shape | Ball |
| Contact Point Style | Carbide |
| Dial Color | White |
| Dial Reading | 0-4-0 |
| Dial Size | 40 mm |
| Dimension Type | Inch |
| Graduations | 0.0001" |
| Included Certification | Inspection Certificate |
| Includes | Carbide Point, Stem |
| Includes Case | Yes |
| Includes Dovetail Mount Attachments | Yes |
| Indicator Style | Horizontal |
| Long Form Calibration Certificate | No |
|---|---|
| Max. Measuring Force | 0.3N |
| Maximum Measurement - Inch | 0.016" |
| Minimum Measurement - Inch | 0" |
| Mounting Style | Dovetail |
| Non-conductive Tip | No |
| Non-magnetic Tip | Yes |
| Number Of Indicators | 1 |
| Operation Type | Lever Style |
| Range | 0" to 0.016" |
| Range Per Revolution | 0.008" |
| Reading | Balanced |
| Standards | AGD |
| Stem Thread Size | M8 x 1 |
| Stylus Length | 15 mm |
| Test Indicator Style | Tilted Face |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 7.87 |
| HS Code | 9026806000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)