-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Test Indicator |
|---|---|
| Accuracy | -0.008 mm to +0.008 mm |
| Bearing Type | Jeweled |
| Contact Point Dia. | 2 mm |
| Contact Point Material | Carbide |
| Contact Point Shape | Ball |
| Contact Point Style | Carbide |
| Dial Color | Yellow |
| Dial Reading | 0-40-0 |
| Dial Size | 40 mm |
| Dimension Type | Metric |
| Graduations | 0.01 mm |
| Included Certification | Inspection Certificate |
| Includes | 2 mm Carbide Point, 8 mm Stem, Clamp Ring, Test Indicator |
| Includes Case | Yes |
| Includes Dovetail Mount Attachments | No |
| Indicator Style | Horizontal |
|---|---|
| Long Form Calibration Certificate | No |
| Max. Measuring Force | 0.3N |
| Maximum Measurement - Mm | 0.8 mm |
| Minimum Measurement - Mm | 0 mm |
| Mounting Style | Dovetail |
| Non-conductive Tip | No |
| Non-magnetic Tip | Yes |
| Number Of Indicators | 1 |
| Operation Type | Lever Style |
| Range | 0 mm to 0.8 mm |
| Reading | Balanced |
| Standards | AGD |
| Stem Thread Size | M8 x 1 |
| Stylus Length | 20.9 mm |
| Test Indicator Style | Horizontal |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 13.72 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)