-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Drive | Slotted With Plastic Coupling 1143 |
| Dry Suction Lift | 3.28 ft. |
| Dry Weight | 2.75 lbs. |
| Flow Rate @ 100 Psi | 100 GPH |
| Flow Rate @ 150 Psi | 98 GPH |
| Flow Rate @ 200 Psi | 96 GPH |
| Flow Rate @ 250 Psi | 94 GPH |
| Flow Rate @ 50 Psi | 102 GPH |
| Grade | Grade 303 |
| Hp | 21/50 hp |
| Hp @ 100 Psi | 1/5 hp |
| Hp @ 150 Psi | 7/25 hp |
| Hp @ 200 Psi | 7/20 hp |
| Hp @ 250 Psi | 21/50 hp |
| Hp @ 50 Psi | 13/100 hp |
| Inlet Size | 3/8" |
| Max. Flow Rate | 100 GPH |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 60 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
|---|---|
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Clamp On |
| Noise Level | 60 dBA |
| Outlet Size | 3/8" |
| Outlet Type | NPT |
| Ph Range | 6 pH |
| Relief Valve Pressure | 60 psi to 99 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon Ceramic |
| Self Priming Wet | 6 ft. |
| Series | 1 Series |
| Shaft Material | Stainless Steel |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Strainer Type | Integral 100 Mesh Wire |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Solid Ultem |
| Wet Suction Lift | 6.6 ft. |
Procon 101C100F11BC rotary vane pump uses vanes mounted on a rotor to create a vacuum or positive pressure within the pump's chamber. This positive displacement pump is used for liquid transfer, refrigeration, beverage dispensing and various other operations.
| Height (cm) | 9.78 |
|---|---|
| Length (cm) | 8.71 |
| Width (cm) | 9.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0935 |
Rotary vane pumps offer consistent flow rates, low pulsation and self-priming capabilities and relatively require low maintenance compared to other pump types.
The materials used in the pump's construction, such as brass, make it suitable for food-grade applications.
The flow rate of this Procon 101C100F11BC pump is 100 gallons per hour (300 litres per hour).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)