-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Drive | Slotted With Bronze Coupling 1143 |
| Dry Suction Lift | 3.28 ft. |
| Dry Weight | 2.75 lbs. |
| Flow Rate @ 100 Psi | 100 GPH |
| Flow Rate @ 150 Psi | 98 GPH |
| Flow Rate @ 200 Psi | 96 GPH |
| Flow Rate @ 250 Psi | 94 GPH |
| Flow Rate @ 50 Psi | 102 GPH |
| Grade | Grade 303 |
| Hp | 21/50 hp |
| Hp @ 100 Psi | 1/5 hp |
| Hp @ 150 Psi | 7/25 hp |
| Hp @ 200 Psi | 7/20 hp |
| Hp @ 250 Psi | 21/50 hp |
| Hp @ 50 Psi | 13/100 hp |
| Inlet Size | 3/8" |
| Max. Flow Rate | 100 GPH |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 60 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
|---|---|
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Motor Design | IMB3 |
| Mounting Type | Clamp On |
| Noise Level | 60 dBA |
| Outlet Size | 3/8" |
| Outlet Type | NPT |
| Ph Range | 6 pH |
| Relief Valve Pressure | 60 psi to 99 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | EPDM, Nitrile |
| Self Priming Wet | 6 ft. |
| Series | 1 Series |
| Shaft Material | Stainless Steel |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Strainer Type | Integral 100 Mesh Wire |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Solid Ultem |
| Wet Suction Lift | 6.6 ft. |
Procon 101B100F11BC rotary vane pump operates as a positive displacement pump, utilising vanes mounted on a rotor to generate either a vacuum or positive pressure within its chamber. This pump is employed for liquid transfer, refrigeration and beverage dispensing operations.
| Height (cm) | 9.78 |
|---|---|
| Length (cm) | 8.71 |
| Width (cm) | 9.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0935 |
Consider factors like flow rate requirements, pressure range, fluid viscosity, temperature and the nature of the fluid being handled.
Routine maintenance includes regular inspection, lubrication and replacement of worn-out parts like vanes and seals.
Unlike centrifugal pumps, which rely on centrifugal force to move fluids, rotary vane pumps are positive displacement pumps that deliver a consistent flow rate regardless of pressure changes. They are ideal for handling viscous & other fluids precisely.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)