-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Built-in | Relief Valve |
| Bypass Included | Yes |
| Compatible Motor Frame | 48Y NEMA |
| Drive | 0.118" Double Flat |
| Dry Suction Lift | 3.3 ft. |
| Dry Weight | 2.75 lbs. |
| External Relief | Required |
| Filter | 120 µm |
| Filter Combined | Yes 120 µm |
| Filter Rating | 120 µm |
| Flow Rate @ 100 Psi | 126 GPH |
| Flow Rate @ 150 Psi | 124 GPH |
| Flow Rate @ 200 Psi | 122 GPH |
| Flow Rate @ 250 Psi | 120 GPH |
| Flow Rate @ 50 Psi | 128 GPH |
| For Media Type | No |
| Frame | 48Y NEMA |
| Grade | Grade 303 |
| Height | 3 2/5" |
| Hp | 1 11/50 hp |
| Hp @ 100 Psi | 1/2 hp |
| Hp @ 150 Psi | 1/2 hp |
| Hp @ 200 Psi | 1/2 hp |
| Hp @ 250 Psi | 3/4 hp |
| Hp @ 50 Psi | 1/4 hp |
| Includes | Relief Valve |
| Includes Filter | Yes |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Length | 3 3/5" |
| Max. Feet Of Head | 6 ft. Of Head |
| Max. Flow Rate | 125 GPH |
| Max. Head | 6 ft. |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
| Media Type | No |
|---|---|
| Min. Flow Rate | 121 GPH |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting | Carbonator Mount |
| Mounting Type | Carbonator Clamp |
| Noise Level | 60 dBA |
| Nsf 169 Listed | Yes |
| Nsf Certified | Yes |
| Operating Temp. Range | -4°F to +160°F |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Overall Height | 3 2/5" |
| Overall Length | 3.6" |
| Overall Width | 3.9" |
| Ph Range | 2 pH |
| Port Connection Size | 3/8" |
| Port Connection Type | NPT |
| Relief Valve | Yes |
| Relief Valve Pressure | 151 psi to 250 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Screen Mesh Size | 100 mesh |
| Seal Material | Carbon, Ceramic |
| Self Priming Wet | 6 ft. |
| Series | 1 Series |
| Shaft | 1/2" Stainless Steel |
| Shaft Combined | 1/2" 303 Stainless Steel |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Strainer Type | Integral 100 Mesh Wire |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Bypass Ultem |
| Vane Material | Carbon |
| Wet Suction Lift | 6.6 ft. |
| Width | 3.9" |
| Standards | NSF, ROHS |
Procon 141A125F11AA rotary vane pump is a positive displacement pump that utilises vanes mounted on a rotor to create a vacuum or pressure by rotating within a cylindrical chamber. As the rotor spins, the vanes slide in and out due to centrifugal force, creating chambers of varying volume. This movement enables the pump to draw in and expel fluids efficiently. It is used in beverage dispensers, espresso machines, refrigeration units, water purification systems and industrial fluid transfer tasks.
| Height (cm) | 9.78 |
|---|---|
| Length (cm) | 8.71 |
| Width (cm) | 9.25 |
| HS Code | 8413810030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0935 |

Compared to other pumps, rotary vane pumps generally provide a more stable and constant flow rate. They are efficient, compact and suitable for a wide range of fluid transfer applications.
Procon 141A125F11AA rotary vane pump has a flow rate of 125 gallons per hour (375 litres per hour).
The internal relief valve protects the pump from excessive pressure by diverting the fluid back into the inlet when the pressure reaches a pre-set limit.
Rotary vane pump requires minimal maintenance. Regularly inspecting and cleaning the strainer, checking for leaks and ensuring proper lubrication are common maintenance practices.
Procon 141A125F11AA rotary vane pump can operate within a temperature range of -4 to 160 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)