-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Built-in | Relief Valve |
| Bypass Included | Yes |
| Drive | 0.118" Double Flat |
| Dry Suction Lift | 3.3 ft. |
| Dry Weight | 2.5 lbs. |
| External Relief | Not Required |
| Filter Included | No |
| Flow Rate @ 100 Psi | 35 GPH |
| Flow Rate @ 150 Psi | 33 GPH |
| Flow Rate @ 200 Psi | 31 GPH |
| Flow Rate @ 250 Psi | 29 GPH |
| Flow Rate @ 50 Psi | 37 GPH |
| Frame | 48Y NEMA |
| Grade | Grade 303 |
| Height | 3" |
| Hp | 27/100 hp |
| Hp @ 100 Psi | 1/4 hp |
| Hp @ 150 Psi | 1/4 hp |
| Hp @ 200 Psi | 1/4 hp |
| Hp @ 250 Psi | 1/3 hp |
| Hp @ 50 Psi | 1/4 hp |
| Includes | Relief Valve |
| Includes Strainer | Without |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Length | 3.3" |
| Max. Flow Rate | 35 GPH |
| Max. Head | 6 ft. |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
|---|---|
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
| Media Type | No |
| Min. Flow Rate | 29 GPH |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Carbonator Clamp Style |
| Noise Level | 60 dBA |
| Nsf Certified | Yes |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Ph Range | 6 pH |
| Relief Valve Pressure | 151 psi to 250 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon Ceramic |
| Self Priming Wet | 6 ft. |
| Series | 2 Series |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Balanced External Adjust |
| Valve Type | Bypass Ultem |
| Vane Material | Carbon |
| Wet Suction Lift | 6.6 ft. |
| Width | 3.9" |
Procon 112A035F11CA rotary vane pump is a fluid transfer unit used in water treatment, food and beverage and coffee machines for pumping water, beverages and other liquids. The pump's compact design and compatibility with standard plumbing setups make it efficient and effective for fluid transfer.
| Height (cm) | 9.8 |
|---|---|
| Length (cm) | 7.67 |
| Width (cm) | 8.48 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |

A 0.118-inch double flat drive is used in this Procon 112A035F11CA rotary vane pump for improved performance during high-speed operations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)