-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Drive | 0.118" Double Flat |
| Dry Suction Lift | 3.28 ft. |
| Dry Weight | 2.5 lbs. |
| Flow Rate @ 100 Psi | 100 GPH |
| Flow Rate @ 150 Psi | 98 GPH |
| Flow Rate @ 200 Psi | 96 GPH |
| Flow Rate @ 250 Psi | 94 GPH |
| Flow Rate @ 50 Psi | 102 GPH |
| Hp | 21/50 hp |
| Hp @ 100 Psi | 1/5 hp |
| Hp @ 150 Psi | 7/25 hp |
| Hp @ 200 Psi | 7/20 hp |
| Hp @ 250 Psi | 21/50 hp |
| Hp @ 50 Psi | 13/100 hp |
| Includes Strainer | Without |
| Inlet Size | 3/8" |
| Max. Flow Rate | 100 GPH |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
|---|---|
| Max. Viscosity | 100 cPS |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Clamp On |
| Noise Level | 60 dBA |
| Outlet Size | 3/8" |
| Outlet Type | NPT |
| Ph Range | 6 pH |
| Relief Valve Pressure | 151 psi to 250 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon Ceramic |
| Self Priming Wet | 6 ft. |
| Series | 2 Series |
| Shaft Material | Stainless Steel |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Bypass Ultem |
| Wet Suction Lift | 6.6 ft. |
Procon 112A100F11AA rotary vane pump has vanes on a rotating rotor inside a cylindrical housing and operates as a positive displacement pump. The vane creates a variable chamber, drawing fluid into the pump's suction side & compressing it through the outlet. It offers a steady flow, self-priming capabilities and versatility in handling liquids & gases. It is used in beverage dispensing, coffee machines, water purification, cooling systems & industrial fluid transfer applications.
| Height (cm) | 9.8 |
|---|---|
| Length (cm) | 7.67 |
| Width (cm) | 8.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |
The maximum mechanical power required for the rotary vane pump to operate efficiently is 0.42 hp.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)