-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Drive | Single Flat |
| Dry Suction Lift | 3.28 ft. |
| Dry Weight | 2.5 lbs. |
| Flow Rate @ 100 Psi | 100 GPH |
| Flow Rate @ 150 Psi | 98 GPH |
| Flow Rate @ 200 Psi | 96 GPH |
| Flow Rate @ 250 Psi | 94 GPH |
| Flow Rate @ 50 Psi | 102 GPH |
| Hp | 16/25 hp |
| Hp @ 100 Psi | 1/5 hp |
| Hp @ 150 Psi | 7/25 hp |
| Hp @ 200 Psi | 7/20 hp |
| Hp @ 250 Psi | 21/50 hp |
| Hp @ 50 Psi | 13/100 hp |
| Includes Strainer | Without |
| Inlet Size | 3/8" |
| Max. Flow Rate | 100 GPH |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
|---|---|
| Max. Viscosity | 100 cPS |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting Type | Bolt On |
| Noise Level | 60 dBA |
| Outlet Size | 3/8" |
| Outlet Type | NPT |
| Ph Range | 6 pH |
| Relief Valve Pressure | 151 psi to 250 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon Ceramic |
| Self Priming Wet | 6 ft. |
| Series | 2 Series |
| Shaft Material | Stainless Steel |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Standard Non External Adjust |
| Valve Type | Solid Ultem |
| Wet Suction Lift | 6.6 ft. |
Procon 102E100F11BA rotary vane pump is suitable for beverage dispensing, coffee machines, water purification, cooling systems and industrial fluid transfer applications. It operates as a positive displacement pump having vanes on a rotating rotor inside a cylindrical housing. The vane's motion creates a variable chamber, drawing fluid into the pump's suction side and compressing it through the outlet. It ensures a consistent flow, self-priming ability & flexibility to handle various liquids & gases effectively.
| Height (cm) | 9.8 |
|---|---|
| Length (cm) | 7.67 |
| Width (cm) | 8.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0485 |
Major factors include pumping speed, ultimate vacuum, fluid compatibility and environmental considerations.
Safety considerations include proper grounding, venting exhaust gases, operating in well-ventilated areas for flammable or toxic gases and adhering to manufacturer recommendations for safe operation & maintenance.
You can choose the right rotary vane pump for your application by considering flow rate, pressure, material compatibility, vacuum level, operating conditions, size, noise and energy efficiency.
Oil-lubricated rotary vane pumps use oil for sealing, lubrication and cooling, offering higher vacuum levels, whereas oil-free vane pumps use self-lubricating materials or alternative sealing methods to prevent oil contamination.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)