-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Brass |
| Built-in | Relief Valve |
| Bypass Included | Yes |
| Compatible Motor Frame | 48Y NEMA |
| Drive | 0.118" Double Flat |
| Dry Suction Lift | 3.3 ft. |
| Dry Weight | 2.5 lbs. |
| External Relief | Not Required |
| Filter | Not Included |
| Filter Combined | No |
| Filter Included | No |
| Flow Rate @ 100 Psi | 25 GPH |
| Flow Rate @ 150 Psi | 23 GPH |
| Flow Rate @ 200 Psi | 21 GPH |
| Flow Rate @ 250 Psi | 19 GPH |
| Flow Rate @ 50 Psi | 27 GPH |
| For Media Type | No |
| Frame | 48Y NEMA |
| Grade | Grade 303 |
| Height | 3" |
| Hp | 27/100 hp |
| Hp @ 100 Psi | 1/4 hp |
| Hp @ 150 Psi | 1/4 hp |
| Hp @ 200 Psi | 1/4 hp |
| Hp @ 250 Psi | 1/3 hp |
| Hp @ 50 Psi | 1/4 hp |
| Includes | Relief Valve |
| Includes Filter | No |
| Includes Strainer | Without |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Length | 3.3" |
| Max. Feet Of Head | 6 ft. Of Head |
| Max. Flow Rate | 25 GPH |
| Max. Head | 6 ft. |
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 160°F |
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
|---|---|
| Media Type | No |
| Min. Flow Rate | 19 GPH |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting | Carbonator Mount |
| Mounting Type | Carbonator Clamp |
| Noise Level | 60 dBA |
| Nsf 169 Listed | Yes |
| Nsf Certified | Yes |
| Operating Temp. Range | -4°F to +160°F |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Overall Height | 3" |
| Overall Length | 3.3" |
| Overall Width | 3.9" |
| Ph Range | 6 pH |
| Port Connection Size | 3/8" |
| Port Connection Type | NPT |
| Relief Valve | Yes |
| Relief Valve Pressure | 151 psi to 250 psi |
| Rotation | Clockwise |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon, Ceramic |
| Self Priming Wet | 6 ft. |
| Series | 2 Series |
| Shaft | 1/2" Stainless Steel |
| Shaft Combined | 1/2" 303 Stainless Steel |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Static Pressure | 100 psi |
| Strainer Area | 3.25 sq. in. |
| Tds Resolution | 5000 ppm |
| Valve Configuration | Balanced External Adjust |
| Valve Type | Bypass Ultem |
| Vane Material | Carbon |
| Wet Suction Lift | 6.6 ft. |
| Width | 3.9" |
| Standards | NSF, ROHS |
Procon 112A025F11CA rotary vane pump is a versatile and reliable pumping solution used in beverage dispensing systems, espresso machines, water purification systems, medical equipment and industrial processes. It has a compact design to provide precise and consistent fluid pumping.
| Height (cm) | 9.8 |
|---|---|
| Length (cm) | 7.67 |
| Width (cm) | 8.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)