-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Vane Pump |
|---|---|
| Body Material | Stainless Steel |
| By-pass | No |
| Bypass Included | No |
| Compatible Motor Frame | 48Y NEMA |
| Discharge Connection Size | 1/2" |
| Drive | Slotted With Bronze Coupling 1143 |
| Dry Suction Lift | 3.3 ft. |
| Dry Weight | 4.5 lbs. |
| External Relief | Required |
| Filter | Not Included |
| Filter Combined | No |
| Filter Included | No |
| Filter Rating - Maximum | Not Applicable |
| Flow Rate - Maximum | 330 GPH |
| Flow Rate - Minimum | 326 GPH |
| Flow Rate @ 100 Psi | 330 GPH |
| Flow Rate @ 150 Psi | 328 GPH |
| Flow Rate @ 200 Psi | 327 GPH |
| Flow Rate @ 250 Psi | 326 GPH |
| Flow Rate @ 50 Psi | 331 GPH |
| For Media Type | No |
| Frame | 48Y NEMA |
| Gph | 330 GPH |
| Gph Of Water @ 100 Psi | 330 GPH |
| Gph Of Water @ 150 Psi | 328 GPH |
| Gph Of Water @ 200 Psi | 327 GPH |
| Gph Of Water @ 250 Psi | 326 GPH |
| Gph Of Water @ 50 Psi | 331 GPH |
| Grade | Grade 303 |
| Height | 3.9" |
| Hp | 1 1/100 hp |
| Hp @ 100 Psi | 3/4 hp |
| Hp @ 150 Psi | 3/4 hp |
| Hp @ 200 Psi | 1 hp |
| Hp @ 250 Psi | 1 1/4 hp |
| Hp @ 50 Psi | 1/3 hp |
| Includes | Relief Valve |
| Includes Filter | No |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Inlet/outlet Nptf | 1/2" |
| Length | 3 2/5" |
| Max. Feet Of Head | 6 ft. Of Head |
| Max. Flow (gph) | 346 GPH |
| Max. Flow Rate | 330 GPH |
| Max. Head | 6 ft. |
|---|---|
| Max. Motor Speed | 2400 RPM |
| Max. Operating Pressure | 250 psi |
| Max. Operating Temp. | 160°F |
| Max. Pressure | 250 psi |
| Max. Relief Pressure | 250 psi |
| Max. Viscosity | 100 cPS |
| Media Intake Connection Size | 1/2" |
| Min. Flow Rate | 326 GPH |
| Min. Flow Rate (gph) | 326 GPH |
| Min. Operating Temp. | -4°F |
| Min. Rpm | 1000 RPM |
| Mounting | Carbonator Mount |
| Mounting Type | Carbonator Clamp |
| Noise Level | 60 dBA |
| Nsf 169 Listed | Yes |
| Nsf Certified | Yes |
| Operating Temp. Range | -4°F to +160°F |
| Outlet Size | 1/2" |
| Outlet Type | FNPT |
| Overall Height | 3.9" |
| Overall Length | 3 2/5" |
| Overall Width | 4.3" |
| Ph Range | 2 pH |
| Port Connection Size | 1/2" |
| Port Connection Type | NPT |
| Relief Pressure Max. | 250 psi |
| Relief Valve | Yes |
| Relief Valve Pressure | 200 psi |
| Relief Valve Psi Setting | 200 psi |
| Rotation | Clockwise |
| Seal Material | Carbon, Ceramic |
| Series | 5 Series |
| Shaft | 1/2" Stainless Steel |
| Shaft Combined | 1/2" 303 Stainless Steel |
| Shaft Material | Stainless Steel |
| Shaft Outer Diameter | 1/2" |
| Shaft Outside Dia. | 1/2" |
| Static Pressure | 100 psi |
| Valve Configuration | No Relief Valve |
| Valve Type | No Relief Valve |
| Vane Material | Carbon |
| Viscosity - Maximum | 100 cPS |
| Wet Suction Lift | 6.6 ft. |
| Width | 4.3" |
| Standards | NSF, ROHS |
Procon 115B330F31XX rotary vane pump moves fluids by creating a vacuum or positive pressure. It consists of a cylindrical casing with an eccentrically mounted rotor inside. The rotor has multiple vanes that slide in and out of slots as it rotates. This pump is useful in vacuum systems, HVAC systems and printing & packaging applications.
| Height (cm) | 10.97 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 10.41 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.935 |

In a rotary vane pump, the rotor has vanes that slide in and out to create chambers for fluid or gas transfer. In contrast, a rotary piston pump uses a piston attached to the rotor that reciprocates within a cylinder to achieve the pumping action.
Procom rotary vane pump has self-priming capabilities, allowing it to draw in fluid or gas without the need for manual priming.
Regular maintenance tasks include changing the pump oil, inspecting & replacing worn vanes, checking for leaks and cleaning the pump internals.
This rotary vane pump rotates in a clockwise direction.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)