-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Gear Pump Head |
|---|---|
| Body Material | Cast Iron |
| Compatible Motor Frame | Carbonator Mount |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Design | Carbonator Mount |
| Duty Rating | Intermediate |
| Flow Rate | 4.1 GPM |
| Flow Rate @ 100 Psi | Not Applicable |
| Flow Rate @ 125 Psi | Not Applicable |
| Flow Rate @ 20 Psi | 3.9 GPM |
| Flow Rate @ 25 Psi | 3.8 GPM |
| Flow Rate @ 40 Psi | 3.4 GPM |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 75 Psi | Not Applicable |
| Gear | Spur |
| Gear Design | Spur |
| Gear Material | Steel |
| Gear Type | Spur |
| Height | 3" |
| Housing Material | Cast Iron |
| Hp Required | 1/3 hp |
| Includes | Not Applicable |
| Length | 4 5/16" |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 40 psi |
| Max. Pressure | 40 psi |
| Max. Suction Lift | 5.1 ft. |
|---|---|
| Max. Viscosity | 100 SUS |
| Motor Frame | Carbonator Mount |
| Motor Hp | 1/3 hp |
| Motor Mounting Type | Carbonator Mount |
| Mounting Type | Carbonator Mounted |
| O-ring Material | Viton |
| Operating Temperature Range | 40°F to 375°F |
| Overall Height | 3" |
| Overall Length | 4.3" |
| Overall Width | 3" |
| Port Size | 1/2" |
| Pump Housing Material | Cast Iron |
| Pump Material | Cast Iron |
| Recommended Motor Hp | 1/3 hp |
| Relief Valve | Without |
| Seal | Viton Lip |
| Seal Material | Viton |
| Seal Type | Lip |
| Shaft Dia. | 1/2" |
| Shaft Length | Not Applicable |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Temp. Range | +40°F to +375°F |
| Type | No Motor |
| Wetted Material | Not Applicable |
| Width | 3" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 14.73 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)