-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Gear Pump Head |
|---|---|
| Amps | 5.6A |
| Body Material | Cast Iron |
| Compatible Motor Frame | 56C |
| Connection Size | 1/4" |
| Connection Type | NPT |
| Design | Close Coupled |
| Duty Rating | Heavy |
| Flow Rate | 4.8 GPM |
| Flow Rate @ 100 Psi | 4.4 GPM |
| Flow Rate @ 125 Psi | 4.1 GPM |
| Flow Rate @ 25 Psi | 4.8 GPM |
| Flow Rate @ 50 Psi | 4.7 GPM |
| Flow Rate @ 75 Psi | 4.6 GPM |
| Frame Type | 56C |
| Gear | Steel Spur |
| Gear Design | Spur |
| Gear Material | Steel |
| Gear Type | Spur |
| Gpm @ 100 Psi | 4.4 GPM |
| Gpm @ 125 Psi | 4.1 GPM |
| Gpm @ 125 Psi @ 1725 Rpm | 4.1 GPM |
| Gpm @ 25 Psi | 4.8 GPM |
| Gpm @ 50 Psi | 4.7 GPM |
| Gpm @ 75 Psi | 4.6 GPM |
| Gpm @ Freeflow | 4.8 GPM |
| Gpm @ Freeflow @ 1725 Rpm | 4.8 GPM |
| Height | 5 5/8" |
| Housing Material | Cast Iron |
| Hp @ 100 Psi | 1 hp |
| Hp @ 125 Psi | 1 hp |
| Hp @ 125 Psi @ 1725 Rpm | 1 hp |
| Hp @ 25 Psi | 1/2 hp |
| Hp @ 50 Psi | 3/4 hp |
| Hp @ 75 Psi | 3/4 hp |
| Hp @ Free Flow | 1/2 hp |
|---|---|
| Hp @ Free Flow @ 1725 Rpm | 1/2 hp |
| Includes | Relief Valve |
| Length | 10 1/3" |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Max. Suction Lift | 3.5 ft. |
| Max. Viscosity | 550 SUS |
| Motor Hp | 1 hp |
| Motor Mounting Type | Close Coupled |
| O-ring Material | Viton |
| Operating Temperature Range | 32°F to 280°F |
| Overall Height | 5 3/5" |
| Overall Length | 11" |
| Overall Width | 5 3/5" |
| Port Size | 1/4" |
| Pump Body Material | Cast Iron |
| Pump Material | Cast Iron |
| Recommended Motor Hp | 1 hp |
| Relief Valve | With |
| Required Horsepower | 1 hp |
| Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
| Seal Type | Mechanical |
| Shaft Dia. | 1/2" |
| Shaft Material | Stainless Steel |
| Shaft Outer Diameter | 1/2" |
| Suction Lift | 3.5 ft. |
| Suction Lift - Maximum | 3.5 ft. |
| Suction Lift @ 1725 Rpm | 3.5 ft. |
| Temp. Range | +32°F to +280°F |
| Type | Heavy Duty |
| Viscosity - Maximum | 550 SUS |
| Width | 5 5/8" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.05 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 6.39 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)