-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Compatible With Series | Y48 |
| Material | Bronze |
| Product Type | Coupling |
| Shaft Dia. | 5/8" |
|---|---|
| Shaft Type | Double Flat/Slot |
| Type | Bronze Standard |
Procon 1143 coupling connects the pump and motor shafts and gets worn out in case of misalignment to protect the pump. It is useful in vacuum systems, gasoline pumps, HVAC and packaging applications.
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 10.92 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Yes, when installing or maintaining couplings, avoid placing hands or other body parts near rotating machinery. Properly lock out and tag out the equipment during maintenance to prevent accidental start-ups.
Flexible couplings can absorb misalignment, dampen vibrations and protect connected equipment from shock loads. They also provide some degree of torsional flexibility, reducing wear and tear on the machinery.
Choosing the right coupling involves considering factors, such as the type of machinery, the torque and speed requirements, alignment tolerances, the operating environment and presence of any vibrations or misalignments.
Regular maintenance includes inspecting couplings for signs of wear, lubricating them and checking for any misalignment or damage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)