-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Mobile Workbench |
|---|---|
| Assembly | Fully Assembled |
| Brake Type | Wheel Brake |
| Cabinet Interior Depth | 26 7/8" |
| Caster Mount Type | Bolt Hole |
| Caster Size | 4" |
| Caster Type | (2) Swivel Locking |
| Color | Brown |
| Door Type | Standard, Hinged |
| Features | Adjustable Interiors |
| Foot Type | Caster |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Gauge | 12 ga. |
| Handle Type | Heavy Duty Push |
| Height | 38 1/2" |
| Included Components | Lower Shelf, Drawers, Handle On Side |
| Lock Type | Padlockable |
| Locking System | Hand Operated Latch Release, Padlock |
| Material | Steel |
| Maximum Drawer Load Capacity | 75 lbs. |
| Maximum Shelf Load Capacity | 75 lbs. |
| Number Of Cabinets | 2 |
| Number Of Doors | 2 |
|---|---|
| Number Of Drawers | 2 |
| Number Of Knockouts | 0 |
| Number Of Outlets | 0 |
| Number Of Shelves | 2 |
| Number Of Storage Sides | 2 |
| Overall Depth | 26 7/8" |
| Overall Height | 38 1/2" |
| Overall Load Capacity | Not Rated |
| Overall Width | 43 7/8" |
| Overall Wxd | 43 7/8" x 26 7/8" |
| Packaging | Corrugate And Pallet |
| Padlock Shackle Max. Dia. | 3/8" |
| Portability | Casters |
| Push Handles | Handle On One Side |
| Top Gauge | 18 ga. |
| Top Gauge/thickness | 18 ga. |
| Top Material Finish | Powder Coated |
| Top Surface Material | Steel |
| Wheel Diameter | 4" |
| Wheel Material | Polyurethane |
| Width | 26 7/8" |
JOBOX 675990 mobile workbench is ideal for storing tools, equipment and protective clothing in automotive & electrical maintenance and construction applications. The top of this storage box can be used for working on workpieces for repair & fabrication tasks.
| Height (cm) | 92.71 |
|---|---|
| Length (cm) | 113.03 |
| Width (cm) | 71.12 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 126 |
This workbench has 2 swivel casters for allowing manoeuvrability around tight corners.
This workbench is powder-coated for maximum protection against harsh industrial conditions and damp environments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)