-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Shelf |
|---|---|
| Adjustability | Fixed Height |
| Assembly | Fully Assembled |
| Color | White |
| Compatible With Manufacturer Part Number | 677, 678 |
| Esd Safe | No |
| For Use With | Rolling Work Benches For Models 677 & 678 |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Includes Mounting Hardware | No |
| Length | 21 7/8" |
| Material | Steel |
| Metal Material Gauge | 18 ga. |
| Mount Type | Roller Guides |
|---|---|
| Number Of Knockouts | 0 |
| Number Of Outlets | 0 |
| Overall Depth | 22 13/16" |
| Overall Fixed Height | 1" |
| Overall Load Capacity | 75 lbs. |
| Overall Width | 15 5/16" |
| Overall Wxd | 15 5/16" x 22 13/16" |
| Packaging | Boxed |
| Shelf Type | Workbench Shelf |
| Top Material | Steel |
| Type | Rolling Work Bench Model |
| Width | 16 7/8" |
JOBOX 608990 adjustable shelf has 18-gauge steel construction and measures 15-5/16 inch (W) x 22-13/16 inch (L). It is designed for installation on rolling workbenches.
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 59.69 |
| Width (cm) | 50.29 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.095 |
JOBOX 677 & 678 Rolling Workbenches: These benches feature welded corner gussets for adding strength and support to each joint. They have 2 fixed & 2 locking swivel casters.
JOBOX rolling workbenches feature drawers having a load capacity of 75 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)