-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Chemical Resistant | No |
| Corrosion Resistant | No |
| Glow In The Dark | No |
| Grommet Material | No Grommet |
| Height | 5 1/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend Same On Both Sides | No |
| Legend/background Color | Black, Red, White |
| Moisture Resistant | Yes |
| No. Of Tags | 25 |
| Printed Language | English |
| Safety Tag Legend - Back Side | Out Of Service |
| Safety Tag Package Style | Bag |
| Serialization | Not Serialized |
|---|---|
| Shape | Rectangular |
| Sign Header | Danger |
| Sign Header -back Side | Danger |
| Sign Header Background Color | White |
| Sign Header Background Color - Back Side | White |
| Subject Matter | Out Of Service |
| Tag Color | White |
| Tag Material | PVC |
| Tear Resistant | No |
| Thickness | 0.018" |
| Width | 3 1/4" |
| Write On Surface | Yes |
| standard | 29 CFR 1910.145(F)(3), ANSI Z535.9 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 8.64 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)