-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Mobile Workbench |
|---|---|
| Body Finish | Matte |
| Body Gauge | 18 ga. |
| Caster Size | 6" |
| Color | Brown |
| Features | (2) Fixed Casters, (2) Lockable Casters |
| Gauge | 16 ga. |
| Handle Type | Push |
| Height | 40 5/8" |
| Includes | (2) Fixed Casters, (2) Lockable Casters |
| Includes Casters | Yes |
| Jobsite Storage Type | Jobsite Cabinet |
| Length | 49 3/8" |
| Lid Style | Hinged |
| Lid Type | Hinged |
| Load Capacity Per Drawer | 75 lbs. |
|---|---|
| Locking System | Padlockable |
| Material | Steel |
| Number Of Casters | 4 |
| Number Of Doors | 2 |
| Overall Depth | 26 7/8" |
| Overall Height | 40 5/8" |
| Overall Height With Lid Open | 40 5/8" |
| Overall Width | 26 7/8" |
| Packaging | Corrugate And Pallet |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 30.6 cu. ft. |
| Total Load Capacity | 264 lbs. |
| Total Storage Capacity | 30.6 cu. ft. |
| Width | 26 7/8" |
JOBOX 677990 jobsite chest features spacious drawers and shelves for maximum storage and 6-inch casters for easy mobility within the facility. Their adjustable interiors allow four unique configurations to meet the particular application needs, offering maximum storage flexibility.
| Height (cm) | 103.17 |
|---|---|
| Length (cm) | 126.67 |
| Width (cm) | 68.25 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 123.3 |
JOBOX portable units serve as a durable and versatile work surface in a secondary location, allowing space for assembling tools and supplies. These units also store items safely and make more room on the floor.
Yes, JOBOX 677990 rolling workbench is made of heavy-duty 18 gauge steel that offers maximum durability and strength. This unit also features powder-coated finish for abrasion and rust resistance.
Jobox 677990 rolling workbench features superior strength casters, shelving and drawers to meet the need of tough working environments. These portable units make storage and access to various tools and equipment easy and aid transportation from one location to another, offering enough floor surface.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)