-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Mobile Workbench |
|---|---|
| Assembly | Fully Assembled |
| Bottom Gauge | 14 ga. |
| Brake Type | Wheel Brake |
| Caster Mount Type | Bolt Hole |
| Caster Size | 4" |
| Caster Type | (2) Swivel Locking |
| Color | Brown |
| Door Thickness | 16 ga. |
| Door Type | Standard, Hinged |
| Drawer Capacity | 75 lbs. |
| Features | Adjustable Interiors |
| Foot Type | Caster |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Gauge | 14 ga. |
| Handle Type | Heavy Duty Push |
| Height | 38 1/2" |
| Included Components | Lower Shelf, Handle On Side |
| Lock Type | Padlockable |
| Locking System | Hand Operated Latch Release, Padlock |
| Material | Steel |
| Maximum Drawer Load Capacity | 75 lbs. |
| Maximum Shelf Load Capacity | 75 lbs. |
|---|---|
| Number Of Cabinets | 2 |
| Number Of Doors | 2 |
| Number Of Drawers | 4 |
| Number Of Knockouts | 0 |
| Number Of Outlets | 0 |
| Number Of Shelves | 1 |
| Number Of Storage Sides | 2 |
| Overall Load Capacity | Not Rated |
| Overall Width | 43 7/8" |
| Overall Wxd | 43 7/8" x 26 7/8" |
| Packaging | Corrugate And Pallet |
| Padlock Shackle Max. Dia. | 3/8" |
| Portability | Casters |
| Push Handles | Handle On One Side |
| Top Gauge | 18 ga. |
| Top Gauge/thickness | 18 ga. |
| Top Material Finish | Powder Coated |
| Top Surface Material | Steel |
| Wheel Diameter | 4" |
| Wheel Material | Polyurethane |
| Width | 26 7/8" |
Jobox 676990 mobile workbench provides a stable work surface with increased storage space for keeping parts, tools & workpieces organised.
| Height (cm) | 92.71 |
|---|---|
| Length (cm) | 113.03 |
| Width (cm) | 71.12 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 130.5 |
Yes, it features powder-coated finish for resisting corrosion.
The workbench includes one shelf, four 5-1/2-inch D-drawers, one heavy-duty push handle and two storage bins on both side walls.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)