-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Mobile Workbench |
|---|---|
| Caster Size | 6" |
| Color | Brown |
| Height | 40 1/2" |
| Material | Steel |
|---|---|
| Packaging | Corrugate And Pallet |
| Width | 26 7/8" |
Crescent Jobox 675996 rolling workbench provides a stable work surface. It has increased storage space to keep parts, tools and workpieces organised.
Yes, it features powder-coated finish for resisting corrosion.
The drawers of this workbench are capable of holding loads up to 75 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)