-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Mobile Workbench |
|---|---|
| Caster Size | 6" |
| Color | Brown |
| Height | 40 1/2" |
| Material | Steel |
|---|---|
| Packaging | Corrugate And Pallet |
| Width | 26 7/8" |
Jobox 676996 heavy-duty rolling work bench is used for storing and securing tools at outdoor and indoor worksites. It allows essential equipment or tools to stay on job sites for quick and easy access when required.
Yes, it features powder-coated finish for resistance against corrosion.
The drawer of this workbench offers a maximum load capacity of 75 lb.
Welded corner gusset is used to transfer stresses between the connected members and strengthen the joint between them.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)