-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Mobile Workbench |
|---|---|
| Assembly | Fully Assembled |
| Brake Type | Wheel Brake |
| Cabinet Interior Depth | 26 7/8" |
| Caster Mount Type | Bolt Hole |
| Caster Size | 6" |
| Caster Type | (2) Swivel Locking |
| Color | Brown |
| Door Type | Standard, Hinged |
| Features | Adjustable Interiors |
| Foot Type | Caster |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Gauge | 12 ga. |
| Handle Type | Heavy Duty Push |
| Height | 40 5/8" |
| Included Components | Lower Shelf, Drawers, Handle On Side |
| Length | 49 3/8" |
| Lock Type | Padlockable |
| Locking System | Hand Operated Latch Release, Padlock |
| Material | Steel |
| Maximum Drawer Load Capacity | 75 lbs. |
| Maximum Shelf Load Capacity | 75 lbs. |
| Number Of Cabinets | 2 |
| Number Of Doors | 2 |
|---|---|
| Number Of Drawers | 6 |
| Number Of Knockouts | 0 |
| Number Of Outlets | 0 |
| Number Of Shelves | 1 |
| Number Of Storage Sides | 2 |
| Overall Depth | 26 7/8" |
| Overall Height | 40 5/8" |
| Overall Load Capacity | Not Rated |
| Overall Width | 49 7/8" |
| Overall Wxd | 49 7/8" x 26 7/8" |
| Packaging | Corrugate And Pallet |
| Padlock Shackle Max. Dia. | 3/8" |
| Portability | Casters |
| Push Handles | Handle On One Side |
| Storage Capacity | 24.6 cu. ft. |
| Top Gauge | 18 ga. |
| Top Gauge/thickness | 18 ga. |
| Top Material Finish | Powder Coated |
| Top Surface Material | Steel |
| Wheel Diameter | 6" |
| Wheel Material | Polyurethane |
| Width | 26 7/8" |
Crescent JOBOX mobile cabinet workbench provides a stable work surface with added storage space to keep tools, supplies and equipment in an organised manner. The unit features heavy-duty ball bearing glides, adjustable door shelves, push handles (on each side) and four sturdy casters for ease of mobility.
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 80.77 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 171.45 |
The fully adjustable interior drawers can arrange the rolling workbench into four unique configurations to meet the storage needs and offer maximum storage flexibility.
JOBOX 678990 rolling workbench features 6-inch casters (2 rigid and 2 swivels) for ultimate portability.
Welded corner gussets help to transfer stress between connected members (columns, beams, or truss chords) and strengthen the joint.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)