-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Bur |
|---|---|
| Angle | 14° |
| Compatible Tool Type | Die Grinder, Rotary Power Tool, Straight Grinder |
| Cut Type | Single |
| Cutter Dia. | 3/8" |
| Cutting Edge Type | Single Cut |
| Cutting Length | 1.062" |
| End Type | Radius |
| Head Diameter | 3/8" |
| Head Length | 1 1/16" |
| Head Material | Carbide |
| Head Material Grade | Grade YG7 |
|---|---|
| Head Shape | Cone |
| Included Angle | 14° |
| Maximum Operating Speed | 40000 RPM |
| Overall Length | 2 15/16" |
| Primary Material Application | Cast Iron, Ferrous Metals, Non Ferrous Metals, Steel |
| Shank Diameter | 1/4" |
| Shank Length | 1 3/4" |
| Shank Material | Steel |
| Shank Size | 1/4" |
| Trade Number | SL-3 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 1.27 |
| HS Code | 8207901500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)