-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Ready Step Drill Bit Set |
|---|---|
| Bit Length | 3.4" |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.125, 0.1563, 0.1875, 0.2188, 0.25, 0.2813, 0.3125, 0.3438, 0.375, 0.4063, 0.4375, 0.4688, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.875 |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Material | High Speed Steel |
| Drill Bit Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
| Finish | Titanium |
| Finish - Machining | Titanium Nitride Coating |
| Flute Type | Spiral |
| Impact Rated | Yes |
| Largest Drill Bit Size | 7/8" |
| Material | Titanium |
| Material - Machining | High Speed Steel |
| Maximum Hole Size | 7/8" |
| Min. Hole Size | 1/8" |
| No. Of Pieces | 3 |
| Number Of Drill Bits | 3 |
|---|---|
| Number Of Flutes | 2 |
| Number Of Hole Sizes | 31 |
| Number Of Pieces | 3 |
| Overall Length | 3 3/8", 3 1/2" |
| Point Angle | 135° |
| Primary Material Application | Steel |
| Promotion Restriction | Not Eligible For Promotion |
| Shank Diameter | 1/4" |
| Shank Hex Size | 1/4" |
| Shank Size | 1/4" |
| Shank Type | Hex |
| Shank Type - Machining | Hex |
| Size Range | 1/8" to 7/8" |
| Smallest Drill Bit Size | 1/8" |
| System Of Measurement | Fractional Inch |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 8207504060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)