-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bifocal Reading Glasses |
|---|---|
| Arm Color | Gray |
| Arm Tip Type | Non Adjustable |
| Diopter | +2.5 D |
| Diopter Strength | 2.5 D |
| Eyewear Size | M |
| Frame Color | Gray |
| Frame Design | Wrap Around |
| Frame Material | Polycarbonate |
| Frame Type | Frameless |
|---|---|
| Glasses Frame Style | Wraparound With Side Protection |
| Lens Coating | Scratch Resistant |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Series | RX Series |
| Size | M |
| Standards | Ansi Z87.1-2010+ Ballistic Ansi Z87.1-2010+ Ballistic Rated |
| X-ray Detectable | No |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.03 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)