-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Screw |
|---|---|
| Class | Class 6G |
| Drive | Phillips |
| Drive Size | #2 |
| Drive Type | Phillips |
| Fastener Length | 25 mm |
| Finish | Plain |
| Grade | Grade A2 |
| Head Dia. | 9.3 mm |
| Head Height | 3.9 mm |
| Head Type | Oval |
| Length | 25 mm |
| Machine Screw Type | Standard Machine Screw |
|---|---|
| Material | Stainless Steel |
| Screw Size | M5 |
| System Of Measurement | Metric |
| Tensile Strength | 72518 psi |
| Thread Fit | 6G |
| Thread Length | 25 mm |
| Thread Pitch | 0.8 mm |
| Thread Size | M5 |
| Thread Type | Coarse |
| Type | Standard Machine Screw |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 6.35 |
|---|---|
| Weight (kg) | 0.3798 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)