-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tumbler Switch |
|---|---|
| Actuator Style | Front Lever |
| Amps | 20A |
| Body Material | Malleable Iron |
| Current Rating | 20A |
| Depth | 4.69" |
| Hazardous Location Specification | Class I, Div 1 And 2, Group B, C, D, Class Ii, Div 1 And 2, Group E, F, G, Class Iii, Div 1 And 2 |
| Height | 4.63" |
| Horsepower @ 120v Ac | 1 hp |
| Horsepower @ 240v Ac | 2 hp |
| Hp | 1 hp, 2 hp |
| Hub Size | 1/2" |
| Hub Style | Dead End |
| Mounting | Mounting Holes |
| Mounting Orientation | Vertical |
| Nema Enclosure Rating | NEMA 3, NEMA 7, NEMA 9 |
|---|---|
| Nema Rating | NEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G |
| Number Of Gangs | 1 |
| Number Of Poles | 3 |
| Overall Depth | 4.69" |
| Overall Height | 6.13" |
| Overall Width | 3" |
| Resistance Properties | Corrosion Resistant, Dust Ignition Proof, Explosion Proof |
| Safety Rating | Class I, Division 1, Groups B, C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 & 2, Groups E, F, G, Class III |
| Series | EDS Series |
| Switch Type | 3-Way |
| Type Of Operator | Front Operated |
| Voltage | 120-277V AC |
| Voltage Rating - Maximum | 277V AC |
| Width | 3" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 14.22 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.448 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)