-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Body Material | Polycarbonate |
| Connection Type | NPT |
| Contact Rating | 1A @ 30V DC, 0.5A @ 125V AC Resistive Load |
| Contact Rating (ac) | 0.5A @ 125V |
| Contact Rating (dc) | 1A @ 30V |
| Flow Switch Type | Paddle |
| For Use With | 1/2 In To 1 In Connection Sensored Flowmeters |
| Frequency | 50/60 Hz |
| Frequency (minimum) | 50/60 Hz |
| Housing Material | Polycarbonate |
| Ip Rating | IP65 |
| Media Temp. Range | 32°F to 158°F |
| Media Temperature (maximum) | 158°F |
|---|---|
| Media Temperature (minimum) | 32°F |
| Min. Amps | 25 mA |
| Nema Rating | NEMA 12, 13 |
| No. Of Pins | 4 |
| Operating Temp. Range | +32°F to +158°F |
| Process Connection Type | NPT |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 12, NEMA 13 |
| Switch Position | Normally Open |
| Switch Type | Paddle |
| Type | AC Latching |
| Voltage | 115V AC |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 6.35 |
| HS Code | 9026104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)