-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Swinging Door |
|---|---|
| Compatible Frame Height | 8 ft. |
| Compatible Frame W X H | 3 ft. x 8 ft. |
| Compatible Frame Width | 3 ft. |
| Door Color | Gray |
| Door Core Material | PVC |
| Door Height | 8 ft. |
| Door Material | PVC |
| Door Seals Included | Yes |
| Door Size | 4/25" |
| Door Thickness | 1/8" |
| Door W X H | 3 ft. x 8 ft. |
| Door Width | 3 ft. |
| Features | Impact Plates, Positive Seal, Top Mounted Gravity Hinge, Viewing Panel |
| Finish | Textured |
| Hinge Material | Stainless Steel |
| Hinges | Top Mounted Gravity Hinge |
|---|---|
| Includes | 48" Vinyl Impact Plates |
| Includes Bumpers | Bumpers Included |
| Includes Door Seals | Door Seals Included |
| Includes Mounting Hardware | Mounting Hardware Included |
| Includes Window | Windows Included |
| Material | PVC |
| Number Of Doors | 1 |
| Opening Height | 8 ft. |
| Opening Width | 3 ft. |
| Standards | Usda |
| Width | 3 ft. |
| Window Color | Clear |
| Window Material | PVC |
| Window Width | 32" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 254 |
| Width (cm) | 111.76 |
| HS Code | 3925200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 32.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)