-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Standard |
| Cabinet Type | Standard |
| Capacity | 12 gal. |
| Color | Red |
| Door Closure Type | Self-Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 41 1/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non-Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 18" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 23.25" x 18" x 35" |
| Exterior Height | 35" |
| Exterior Width | 23 1/4" |
| Features | Ideal When Space Is Limited, Meet Safety Codes, Protect Workers, Reduce Fire Risks, Ten Year Warranty |
| Finish | Powder Coated |
| Fm Class | Class 6049 |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
|---|---|
| Inside Depth | 14 3/5" |
| Inside Height | 30 1/2" |
| Inside Width | 20" |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 1 |
| Rated For Flammable Storage | Yes |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Specialty Format | Slimline |
| Storage Capacity | 12 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With Welded Steel 11/2 In Air Gap |
| Standards | FM APPROVED, NFPA 1 |
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 59.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 60.3 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)