-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Amps | 20A |
| Antimicrobial | No |
| Body Length | 1.97" |
| Color | Black, White |
| Connection Orientation | Straight |
| Cord Size | 0.23" to 0.72" |
| Current Rating | 20A |
| For Maximum Cable Diameter | 0.72" |
| For Minimum Cable Diameter | 0.23" |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Height | 1.53" |
| Horsepower Rating | 2 hp |
| Housing Color | Black, White |
| Housing Material | Nylon |
| Insulation Material | Nylon |
| Ip Rating | IP20 |
| Length | 1.97" |
| Material | Nylon |
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 10 AWG |
|---|---|
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 18 AWG |
| Nema Plug Configuration | 6-20P |
| Nema Rating | NEMA 6-20P |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 1.53" |
| Phase | 1 |
| Polarized | Yes |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Standards | Csa Certified C22.2 No. 42 File 280, Nema Wd-6, Ul 498 File E1706 |
| Ul 94 Flammability Rating | HB |
| Voltage | 250V |
| Voltage Rating | 250V AC |
| Wattage | 5000 W |
| Width | 1.53" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 18 AWG to 10 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 3.89 |
|---|---|
| Length (cm) | 5 |
| Width (cm) | 3.89 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)