HUBBELL WIRING DEVICE-KELLEMS CSB120W Wall Switch, 1 Pole, 20A, White, 120 to 277V AC, Back and Side

Item: BC8PEC
Model: CSB120W
Cross Ref: 49YL40
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.54
5% off
$14.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Toggle Switch
Amps 20A
Color White
Connectivity Back And Side Wired
Current Rating 20A
Height 1.83"
Horsepower Rating 1 hp
Length 4.18"
Market Commercial Grade
Material Nylon
Maximum Wire Size 10 AWG
Minimum Wire Size 14 AWG
Number Of Poles 1
Number Of Switches 1
Overall Height 1 4/5"
Overall Width 1 1/2"
Resistance Properties Corrosion Resistant, Impact Resistant, Shatter And Crack Resistant
Switch Function Maintained
Switch Material Nylon
Switch Style Toggle
Switch Type Single Pole
Voltage 120-277V AC
Voltage Rating 120/277V AC
Width 1.49"
Wire Connection Location Back, Side
Wire Connection Type Screw Terminals
Wire Connection Types Screw Terminals
Wire Size 14 AWG to 10 AWG

Shipping Information

Height (cm) 4.65
Length (cm) 10.62
Width (cm) 3.78
Country Of Origin CN
Weight (kg) 0.0675

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site