-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug |
|---|---|
| Amps | 15A |
| Antimicrobial | No |
| Body Length | 1.88" |
| Color | Yellow |
| Connection Orientation | Straight |
| Connectivity | Screw Terminals |
| Cord Size | 0.22" to 0.66" |
| Current Rating | 15A |
| For Maximum Cable Diameter | 0.66" |
| For Minimum Cable Diameter | 0.22" |
| Grade | Commercial |
| Grounding | Grounded |
| Height | 2.55" |
| Horsepower Rating | 2 hp |
| Housing Color | Yellow |
| Housing Material | Polycarbonate |
| Hp | 1/2 hp |
| Insulation Material | Nylon |
| Ip Rating | IP20 |
| Length | 1 22/25" |
| Material | Polycarbonate |
|---|---|
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 12 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 18 AWG |
| Nema Plug Configuration | 5-15P |
| Nema Rating | NEMA 5-15P |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Phase | 1 |
| Polarized | Yes |
| Standards | Csa Certified C22.2 No. 42 File 280C, Nema Wd-6, Ul 498 File E1706 |
| Ul 94 Flammability Rating | HB |
| Voltage Rating | 125V AC |
| Width | 1 22/25" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 18 AWG to 12 AWG |
| Wiring Style | Hinged |
| Wiring Type | Hinged |
| Height (cm) | 6.48 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 4.78 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)