-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Plug |
|---|---|
| Amps | 20A |
| Color | Black |
| Length | 3 16/25" |
| Max. Hp | 2 hp |
| Nema Rating | NEMA 18-20P |
| Number Of Poles | 4 |
|---|---|
| Number Of Wires | 4 |
| Wattage | 4160 W |
| Width | 2.34" |
| Wire Size | 14 AWG to 10 AWG |
| Height (cm) | 4.09 |
|---|---|
| Length (cm) | 9.25 |
| Width (cm) | 5.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)