-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Amps | 15A |
| Antimicrobial | No |
| Color | Black |
| Connection Orientation | Straight |
| Cord Size | 0.312" to 0.468" |
| Current Rating | 15A |
| For Maximum Cable Diameter | 0.43" |
| For Minimum Cable Diameter | 0.31" |
| Grade | Commercial |
| Grounding | Grounded |
| Height | 1 1/2" |
| Horsepower Rating | 2 hp |
| Housing Color | Black |
| Housing Material | Insulprene |
| Insulation Material | Insulpreme |
| Ip Rating | IP20 |
| Length | 1.63" |
| Material | Insulprene |
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 12 AWG |
| Minimum Operating Temperature | -40°F |
|---|---|
| Minimum Wire Size | 18 AWG |
| Nema Plug Configuration | 7-15P |
| Nema Rating | NEMA 7-15P |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 1.5" |
| Overall Length | 1.63" |
| Phase | 1 |
| Polarized | Yes |
| Resistance Properties | Corrosion Resistant |
| Standards | Csa Certified C22.2 No. 42 File 280 |
| Ul 94 Flammability Rating | HB |
| Voltage Rating | 277V AC |
| Wattage | 4155 W |
| Width | 1 1/2" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 18 AWG to 12 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 4.14 |
| Width (cm) | 3.81 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)