-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Connector |
|---|---|
| Amps | 20A |
| Antimicrobial | No |
| Cap Type | No Cap, Cover |
| Color | Black, White |
| Connection Orientation | Straight |
| Connectivity | Pressure Terminal Screws |
| Contact Material | Brass |
| Cord Size | 0.36" to 0.93" |
| Current Rating | 20A |
| For Environment | Dry |
| For Location | Indoor |
| For Maximum Cable Diameter | 0.93" |
| For Minimum Cable Diameter | 0.36" |
| Grade | Industrial, Commercial |
| Grounding | Grounded |
| Height | 2.26" |
| Horsepower Rating | 5 hp |
| Housing Color | Black, White |
| Housing Material | Nylon |
| Insulation | Insulated Body |
| Ip Rating | IP30 |
| Length | 3.86" |
| Market | Industrial |
| Material | Nylon |
| Maximum Operating Temperature | 75°C |
|---|---|
| Maximum Wire Size | 8 AWG |
| Midget Locking | No |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 16 AWG |
| Mounting | Cord Mounted |
| Nema Rating | NEMA L9-20R |
| Nema Receptacle Configuration | L9-20R |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 2.26" |
| Overall Length | 3.86" |
| Phase | 1 |
| Resistance Properties | Impact Resistant |
| Shrouded | No |
| Type | Non Shrouded |
| Ul 94 Flammability Rating | HB |
| Voltage Rating | 600V AC |
| Width | 2.26" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 16 AWG to 8 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Standards | CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498 |
| Height (cm) | 5.74 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 5.74 |
| HS Code | 8536694020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)