-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flanged Inlet |
|---|---|
| Amps | 50A |
| Color | White |
| Current Rating | 50A |
| Grade | Grade Marine |
| Housing Color | White |
| Ip Rating | IP55 |
| Material | Centrex Non Metallic |
| Mounting Type | Flush |
| Nema Configuration | Non-NEMA |
| Nema Enclosure Rating | NEMA 4X, NEMA 12 |
| Nema Plug Configuration | Non-NEMA |
| Nema Rating | NEMA 12, NEMA 4X |
|---|---|
| Number Of Blades | 4 |
| Number Of Poles | 3 |
| Number Of Wires | 4 |
| Phase | 1 |
| Resistance Properties | Corrosion Resistant, Watertight |
| Shrouded | No |
| Type | Non Shrouded |
| Voltage Rating | 125/250V AC |
| Wire Connection Type | Screw Terminals |
| Wire Type | Standard |
| Wiring Style | Standard |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 11.68 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)