-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Amperage | 5A |
| Amps | 5A |
| Color | White |
| Style | Single Pole, Double Throw |
|---|---|
| Type | Toggle |
| Voltage | 24V DC |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 4.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)