-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Tool Bag |
|---|---|
| Basic Material | Polyester |
| Caster Diameter | 6" |
| Caster Material | Rubber |
| Caster Type | Solid |
| Closure Type | Zipper |
| Color | Black |
| Features | Heavy Duty Telescoping Handle, Top Opening Has Reinforced Metal Frame That Stays Open For Easy Loading/Unloading, Withstands Cold Condition |
| Grade | Grade 600D |
| Handle Grip Style | Textured Plastic |
| Handle Length | 20 1/2" |
| Handle Type | Telescopic |
| Handle Width | 7 1/4" |
| Includes | Molded Kick Plate, Reinforced Metal Frame, Wheels |
| Includes Casters | Yes |
| Includes Keys | No |
| Interior Dimensions | 19" x 9" x 14" |
|---|---|
| Main Compartment Interior Dimensions | 19" L x 9" W x 14" H |
| Material | Ballistic Polyester |
| Number Of Compartments | 24 |
| Number Of Inside Pockets | 14 |
| Number Of Outside Pockets | 10 |
| Number Of Pieces | 1 |
| Number Of Pockets | 24 |
| Overall Depth | 12 1/2" |
| Overall Height | 17 1/2" |
| Overall Width | 20 1/2" |
| Stackable | Yes |
| Total Load Capacity | 200 lbs. |
| Total Storage Capacity | 1.4 cu. ft. |
| Typical Bag Or Tote Application | General Purpose |
| Locking System | None |
| Height (cm) | 47.75 |
|---|---|
| Length (cm) | 52.83 |
| Width (cm) | 34.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 10.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)